Zoro Homepage

Tubing

  • Mfr # 40403X1-25

  • Zoro # G706694418


product price: $30.19
/ea

Key Features

Color
Yellow
Wall Thickness
1 mm
Material
PVC
Application
Air, Water
Standards
REACH/RoHS COMPLIANT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40403X1-25
Zoro #
G706694418
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Inside Diameter
3 mm
Outside Diameter
5 mm
Overall Length
25 ft

Details

Item
Tubing
Color
Yellow
Material
PVC
Application
Air, Water
Standards
REACH/RoHS COMPLIANT
Jacket Material
No Jacket
Hardness
Shore A 69
Tube Form
Coil
Jacket Color
No Jacket
Reinforcement
Not Reinforced
Flexibility
Flexible
Stripe Color
No Stripe
System of Measurement
Metric
Vacuum Rated
Not Rated for Vacuum
Clarity
Opaque
Fitting Compatibility
Barbed
Peristaltic Pump Compatible
No

Description

Tubing, Application Air, Water, Color Yellow, Hardness Shore A 69, Inside Diameter 3 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 5 mm, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.