Tubing
Mfr # 40406X2-100
Zoro # G506694243
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Standards
REACH/RoHS COMPLIANT
Color
Yellow
Wall Thickness
2 mm
Material
PVC
Application
Air, Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40406X2-100
Zoro #
G506694243
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
2 mm
Overall Length
100 ft
Inside Diameter
6 mm
Outside Diameter
10 mm
Details
Item
Tubing
Standards
REACH/RoHS COMPLIANT
Color
Yellow
Material
PVC
Application
Air, Water
Vacuum Rated
Not Rated for Vacuum
Flexibility
Flexible
System of Measurement
Metric
Hardness
Shore A 69
Stripe Color
No Stripe
Jacket Material
No Jacket
Fitting Compatibility
Barbed
Reinforcement
Not Reinforced
Clarity
Opaque
Jacket Color
No Jacket
Tube Form
Coil
Peristaltic Pump Compatible
No
Description
Tubing, Application Air, Water, Color Yellow, Hardness Shore A 69, Inside Diameter 6 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 10 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.