Zoro Homepage

Tubing

  • Mfr # 4367X1.5-25

  • Zoro # G506694304


product price: $40.49
/ea

Key Features

Application
Air, Water
Wall Thickness
1.5 mm
Material
PVC
Color
Clear
Standards
FDA CFR 21 Part 175.300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4367X1.5-25
Zoro #
G506694304
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1.5 mm
Outside Diameter
10 mm
Overall Length
25 ft
Inside Diameter
7 mm

Details

Item
Tubing
Application
Air, Water
Material
PVC
Color
Clear
Standards
FDA CFR 21 Part 175.300
System of Measurement
Metric
Jacket Color
No Jacket
Jacket Material
No Jacket
Tube Form
Coil
Vacuum Rated
Not Rated for Vacuum
Reinforcement
Not Reinforced
Clarity
Clear
Peristaltic Pump Compatible
No
Flexibility
Flexible
Fitting Compatibility
Barbed
Maximum Operating Temperature
165 Degrees F
Hardness
Shore A 55
Stripe Color
No Stripe
Food Application
Food and Beverage

Description

Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 55, Inside Diameter 7 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 10 mm, Overall Length 25 ft, Peristaltic Pump Compatible No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.