Tubing
Mfr # 4502
Zoro # G306333366
product price: $46.19
/eaKey Features
Wall Thickness
0.063 in
Material
PVC
Standards
REACH/RoHS COMPLIANT
Color
Yellow
Application
Air, Fuels, Lubricant, Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4502
Zoro #
G306333366
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.063 in
Overall Length
100 ft
Outside Diameter
1/4 in
Inside Diameter
1/8 in
Details
Item
Tubing
Material
PVC
Standards
REACH/RoHS COMPLIANT
Color
Yellow
Application
Air, Fuels, Lubricant, Water
System of Measurement
Inch
Maximum Operating Pressure
68 psi @ 73 Degrees F
Jacket Color
No Jacket
Hardness
Shore A 62
Clarity
Clear
Flexibility
Flexible
Peristaltic Pump Compatible
No
Tube Form
Coil
Vacuum Rated
Not Rated for Vacuum
Fitting Compatibility
Barbed
Reinforcement
Not Reinforced
Jacket Material
No Jacket
Stripe Color
No Stripe
Description
Tubing, Application Air, Fuels, Lubricant, Water, Color Yellow, Hardness Shore A 62, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 68 psi @ 73 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.