Shop EXITRONIX
See all product information
Create Account
LED90 Series LED Emergency Light, Dual Adjustable Heads, Thermoplastic Housing
- Mfr # LED90-BL
- Zoro # G823654234
product price:Â
$
41.45
/ea
Key Features
Fixture Housing Finish
Black
Voltage
120V AC, 277V AC
Width
8.88 in
Application
Damp Location, Indoor
Depth
2.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED90-BL
- Zoro #
- G823654234
- UPC #
- 190622088996
- Country of Origin
- China
Dimensions
- Width
- 8.88 in
- Depth
- 2.88 in
- Height
- 4-1/2 in
Details
- Fixture Housing Finish
- Black
- Voltage
- 120V AC, 277V AC
- Application
- Damp Location, Indoor
- Item
- Emergency Light
- Includes
- Two adjustable LED lamp heads, NiCad battery
- Material
- Thermoplastic
Description
The Exitronix LED90 Series LED Emergency Light provides dependable emergency illumination for commercial and institutional environments. Designed with a low-profile, contemporary appearance, the unit combines efficient LED performance with reliable emergency lighting operation to help maintain safe building egress during power outages. The fixture includes two fully adjustable LED lamp heads that allow light to be directed precisely along exit routes, corridors, and other critical safety areas. Each head utilizes high-intensity LEDs that deliver bright illumination while minimizing energy consumption and maintenance requirements. Constructed with rugged injection-molded thermoplastic housing rated UL 94 5VA flame-retardant, the LED90 Series offers durable performance while maintaining a streamlined design suitable for a wide range of interior commercial environments. The compact housing simplifies installation while providing dependable operation in offices, schools, healthcare facilities, retail spaces, and other public buildings. The unit operates on 120/277VAC dual-voltage input and includes a maintenance-free nickel-cadmium battery. In the event of a power interruption, the fixture automatically switches to emergency mode and provides a minimum 90-minute emergency run time to support life-safety code compliance. Optional configurations provide remote capacity to power compatible remote lamp heads, allowing expanded emergency lighting coverage when needed. Engineered for reliability and straightforward installation, the Exitronix LED90 Series LED Emergency Light offers an economical and efficient solution for emergency lighting applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.