Shop EXITRONIX
See all product information
Create Account
NFT3 Series High-Output LED Emergency Light, Dual Adjustable Heads
- Mfr # NFT3-MO-W
- Zoro # G223654100
product price:Â
$
95.15
/ea
Key Features
Includes
Two adjustable LED lamp heads, LiFePO4 battery
Width
10.63 in
Voltage
120V AC, 277V AC
Depth
3.36 in
Height
4.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NFT3-MO-W
- Zoro #
- G223654100
- UPC #
- 190622111632
- Country of Origin
- China
Dimensions
- Width
- 10.63 in
- Depth
- 3.36 in
- Height
- 4.88 in
Details
- Includes
- Two adjustable LED lamp heads, LiFePO4 battery
- Item
- Emergency Light
- Voltage
- 120V AC, 277V AC
- Material
- Thermoplastic
- Fixture Housing Finish
- White
- Application
- Damp Location, Indoor
Description
The Exitronix NFT3 Series High-Output LED Emergency Light is engineered to deliver powerful emergency illumination for large commercial and industrial environments. Designed with advanced optical performance, the fixture provides up to 125 feet of path-of-egress spacing, helping reduce the number of emergency lighting units required in large spaces such as warehouses, factories, retail stores, schools, and long corridors. The NFT3 Series is available in multiple performance levels, including low, medium, and high output configurations, allowing the fixture to be tailored to specific emergency lighting requirements. High-efficiency LED optics provide bright, reliable illumination while maintaining energy-efficient operation and long service life. The unit features a high-density lithium iron phosphate (LiFePO4) battery designed for extended service life and dependable emergency operation. During a power interruption, the system automatically switches to emergency mode to maintain safe building egress and support life-safety code compliance. Optional configurations provide remote capability for powering compatible remote lamp heads, allowing expanded emergency lighting coverage where required. Advanced self-test and self-diagnostic options are also available, including compatibility with the Exitronix Guardian G3 monitoring system for automated testing, remote monitoring, and reporting of fixture status. Listed for damp locations and compliant with California Energy Commission requirements, the Exitronix NFT3 Series offers a high-performance solution for demanding emergency lighting applications where extended spacing and reliability are essential.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.