Shop EXITRONIX
See all product information
Create Account
LED-RX Series Weatherproof LED Emergency Light, Dual Adjustable Heads
- Mfr # LED-RX-2-BL
- Zoro # G923654219
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Application
Wet Location, Indoor/Outdoor
Height
12.2 in
Fixture Housing Finish
Black
Voltage
120V AC, 277V AC
Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED-RX-2-BL
- Zoro #
- G923654219
- UPC #
- 846750025616
- Country of Origin
- China
- Application
- Wet Location, Indoor/Outdoor
- Fixture Housing Finish
- Black
- Voltage
- 120V AC, 277V AC
- Material
- Polycarbonate
- Item
- Emergency Light
- Includes
- Two adjustable LED lamp heads, NiCad battery, Remote capable
Dimensions
- Height
- 12.2 in
- Width
- 8 in
- Depth
- 3.6 in
Description
The Exitronix LED-RX Series Weatherproof LED Emergency Light provides dependable emergency illumination for exterior and wet-location applications. Designed with a sealed, gasketed enclosure, this unit delivers reliable performance in environments exposed to moisture, temperature fluctuations, and other demanding conditions. The fixture features two fully adjustable, high-intensity LED lamp heads rated at approximately 1.9 watts each, allowing illumination to be directed precisely where it is needed along exit paths, walkways, and safety areas. Energy-efficient LED technology provides bright illumination while reducing maintenance requirements compared to traditional emergency lighting systems. Constructed with rugged UL 94-5VA flame-retardant polycarbonate housing, the LED-RX Series includes a fully gasketed and sealed hinged cover designed to protect internal components from moisture and environmental exposure. The fixture is UL listed for wet locations and operates in temperatures ranging from -20 DegC to 50 DegC (-4 DegF to 122 DegF), making it suitable for outdoor or harsh indoor environments. The unit operates on 120/277VAC dual-voltage input and includes a maintenance-free nickel-cadmium battery that provides a minimum 90-minute emergency run time during power interruptions. The fixture automatically switches to emergency mode when AC power is lost to help maintain safe building egress and support life-safety code compliance. Remote-capable models can power up to two compatible LED remote heads, allowing expanded emergency lighting coverage where additional illumination is required. Engineered for durability and reliable operation, the Exitronix LED-RX Series offers a weather-resistant solution for emergency lighting in commercial, industrial, and outdoor environments.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.