Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Wall Pack, 1532 Lumens, Type IV, 4000K

  • Mfr # PRS-20-4K-PC

  • Zoro # G2400907


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Width
7 1/2 in
Height
6 in
Length
11 3/4 in
Series
NRG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRS-20-4K-PC
Zoro #
G2400907
UPC #
785988031405
Country of Origin
China

Dimensions

Width
7 1/2 in
Height
6 in
Length
11 3/4 in
Fixture Width
7 1/2 in
Fixture Height
6 in
Fixture Length
11 3/4 in
Recommended Mounting Height
8 to 10 ft
Manufacturers Warranty Length
5 yr
Overall Width
7 1/2 in
Overall Height
6 in
Overall Length
11 3/4 in
Mounting Height - Maximum
10 ft
Mounting Height - Minimum
8 ft

Details

Item
Wall Pack
Voltage
120 to 277V AC
Series
NRG
Light Technology
LED
Watts
16.6W
Lens Material
Polycarbonate
Fixture Sensor Type
Photocontrol
Lumens
2,500 lm
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Housing Color
Bronze
Lighting Certification
DesignLights Consortium (DLC)
LED Replacement For
50W HPS; 70W MH; 42W CFL
Warranty
5 yr
Description/Special Features
Entry or Perimeter Security Lighting with Photocontrol
CRI
80
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Color Temperature
4000K
Fixture Voltage
120 to 277
Lamp Watts - Fixtures
16.0
Housing Material
Aluminum
Color Rendering Index
80
Operating Temp. Range
-40 Degrees to 40 Degrees C
Standards
UL Listed
Sensor Type - Fixtures
Photocell
Fixture Housing Material
Die-Cast Aluminum
Fixture Housing Color
Bronze
Fixture Rated Life
60,000 hr
Light Distribution
Type IV
Type - Wall Pack Fixtures
Dusk-to-Dawn
Max. Fixture Wattage
16.0
Fixture Lens Material
Polycarbonate
Color Temp.
4000K
Lumens Per Watt
110.0
Rated Life
60,000 hr
Mounting
Wall Mount
Light Distribution Shape
Type IV
Fixture Wattage
20 W
Lumens per Watt
125 lm/W
Special Features
Entry or Perimeter Security Lighting with Photocontrol
Max. Operating Temp.
104 Degrees F
Min. Operating Temp.
-40 Degrees F
Number of Hubs
0
Mount Type
Surface
Sensor Type
Photocell Included
Metal Halide Wattage Equivalency
50 W
Light Output
2,500 lm
Operating Temperature - Minimum
-40 Degrees F
Light Distribution Type - IESNA
Type IV
High Pressure Sodium Wattage Equivalency
50 W
Number of Knockouts
3
Operating Temperature - Maximum
104 Degrees F
Color Selectable
Not Selectable
Incandescent Wattage Equivalency
50 W
Lumen Selectable
Not Selectable
Low Pressure Sodium Wattage Equivalency
50 W
Finish
Bronze

Description

Wall Pack, Lumens 2,500 lm, Fixture Wattage 20 W, Voltage 120 to 277V AC, Light Distribution Shape Type IV, LED Replacement For 50W HPS; 70W MH; 42W CFL, Fixture Sensor Type Photocontrol, Light Technology LED, Color Temperature 4000K, Color Rendering Index 80, Height 6 in, Width 7 1/2 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Polycarbonate, Lumens per Watt 125 lm/W, Max. Operating Temp. 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.