Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Clamp Meter, Backlit LCD, 200 A, 0.7 in (18 mm) Jaw Capacity

  • Mfr # MA120

  • Zoro # G2754927


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Max. AC Amps
200
Clamp Meter Jaw Style
Clamp On
Jaw Capacity
0.7 in (18 mm)
Safety Rating
CAT II 600V, CAT III 300V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA120
Zoro #
G2754927
UPC #
793950371206
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr
Max. Conductor Size
300 kcmil
Overall Height
1.3 in
Maximum Conductor Size
300MCM
Battery Size
AAA
Overall Width
2.6 in

Details

Item
Digital Clamp Meter
Digital/Analog
Digital
Max. AC Amps
200
Clamp Meter Jaw Style
Clamp On
Jaw Capacity
0.7 in (18 mm)
Safety Rating
CAT II 600V, CAT III 300V
Display
Backlit LCD
Jaw Opening
0.7 in
Max. DC Amps
200
Calibration Frequency
50 to 60 Hz
Includes
(2) AAA Batteries, Soft Case
Counts
2,000
Operating Temp.
32 Degrees to 86 Degrees F
AC Response
Average
Data Hold
Yes
Non-Contact Voltage Detector
Yes
Battery Type
AAA
AC Current Accuracy
+/-2.0% + 5 Digits
Frequency Counter
1 kHz
Special Features
0.7" (18mm) Jaw Opening, 2000 Count LCD Display, Autoranging with Auto Power Off and Data hold function, Built-in white LED flashlight, Non-contact AC Voltage detector (120/240VAC, 50/60Hz) via clamp tip
Auto Ranging
Yes
Auto Power Off
Yes
Standards
CE
Data Logging
Yes
Audible Continuity
No
Minimum Capacitance Measurement
40 nF
Minimum Storage Temperature
-14 Degrees F
Thermal Imaging
No
AC Response Calculation
TRMS
Basic AC Current Accuracy
+/-3.0%
Batteries Included
Yes
Current Leakage Testing
No
AC Current Measurement Resolution
0.1 A
Parameters Measured
AC Current, Continuity, DC Current, Diode, Duty Cycle, Frequency, Resistance
Calibration Certificate Included
No
Frequency Measurement Resolution
0.01 Hz
Basic DC Current Accuracy
+/-2.80%
Battery Access
Yes
Maximum Storage Temperature
140 Degrees F
Removable Screen
No
Intrinsically Safe
No
Bluetooth Compatible
No
Minimum Operating Temperature
32 Degrees F
Jaw Style
Clamp-Jaw
Frequency Measurement Accuracy
+/-1.20%
Waterproof
No
Maximum AC Current Measurement
400 A
Dustproof
No
Display Type
LCD
Minimum Frequency Measurement
40 Hz
Maximum Frequency Measurement
1 kHz
Maximum Operating Temperature
122 Degrees F
DC Current Measurement Resolution
0.1 A
Maximum DC Current Measurement
200 A
Instrument Counts
2,000

Description

Digital Clamp Meter, Audible Continuity No, Safety Rating CAT II 600V, CAT III 300V, AC Response Calculation TRMS, Maximum AC Current Measurement 400 A, Maximum DC Current Measurement 200 A, Maximum DC Voltage Measurement Not Applicable, Current Leakage Testing No, Parameters Measured AC Current, Continuity, DC Current, Diode, Duty Cycle, Frequency, Resistance, Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging Yes, Thermal Imaging No, Removable Screen No, Bluetooth Compatible No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.