Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Multimeter, 600 V Max DC, 0.1 V Max AC, TRMS, 4,000 Instrument Counts, LCD

  • Mfr # EX430A

  • Zoro # G5722344


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Data Hold
Yes
Instrument Counts
4,000
Includes
9V Battery, Adjustable Tilt Stand, Protective Holster, Test Leads, Type K Temperature Probe, Velcro Hanging Strap
Standards
CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX430A
Zoro #
G5722344
UPC #
793950411308
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
7.4 in
Overall Width
3.2 in
Depth
2 in
Battery Size
9V
True RMS Bandwidth
1 kHz
Pulse Width
Yes

Details

Item
Digital Multimeter
Display Type
LCD
Data Hold
Yes
Instrument Counts
4,000
Includes
9V Battery, Adjustable Tilt Stand, Protective Holster, Test Leads, Type K Temperature Probe, Velcro Hanging Strap
Standards
CE
Auto Power Off
Yes
Data Logging
No
Audible Continuity
No
Diode Test
Yes
Peak Hold
No
Temp. Range
-4 Degrees to 1382 Degrees F
Duty Cycle
Yes
NIST Certification By
Not Certified
Max. Ohms
40 megohm
Max. DC Amps
10 A
Interface
None
Instrument Safety Rating
CAT III 600V
Capacitance Range
0.01 nF to 100 uF
Auto Ranging
Yes
Display
LCD
AC Response
TRMS
Instrument Frequency Counter Range
0.001 Hz to 10 MHz
Series
EXTECH(R) EX400A
Max. AC Amps
10 A
Basic DC Accuracy
+/-0.30%
Calibration Certificate Included
No
Intrinsically Safe
No
Current Leakage Testing
No
Removable Screen
No
Battery Chemistry
Alkaline
Minimum/Maximum Memory
No
Minimum Operating Temperature
41 Degrees F
Maximum DC Current Measurement
10 A
Minimum AC Current Measurement
0.1 uA
Basic AC Voltage Accuracy
+/-1.50%
Minimum DC Current Measurement
0.1 uA
Thermal Imaging
No
Maximum Operating Temperature
104 Degrees F
AC Current Measurement Resolution
0.1 uA
Maximum Capacitance Measurement
100 uF
Capacitance Measurement Accuracy
+/-3%
Batteries Included
Yes
NIST Certification By Manufacturer
FLIR
Computer Interface Connection Type
None
Bar Graph Included
No
Frequency Measurement Resolution
0.001 Hz
DC Voltage Measurement Resolution
0.1 V
Maximum Resistance Measurement
40 megaohm
DC Current Measurement Resolution
0.1 uA
Basic AC Current Accuracy
+/-1.8%
Frequency Measurement Accuracy
+/-3%
AC Response Calculation
TRMS
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
Capacitance Measurement Resolution
0.01 nF
Software Included
No
AC Voltage Measurement Resolution
0.1 V
Resistance Measurement Resolution
0.1 ohm
Minimum Storage Temperature
-4 Degrees F
Dustproof
No
Battery Access
Yes
Basic DC Voltage Accuracy
+/-0.30%
Temperature Measurement Accuracy
+/-3.00%
Minimum Resistance Measurement
0.1 ohm
Maximum AC Current Measurement
10 A
Maximum DC Voltage Measurement
600 V
Maximum AC Voltage Measurement
600 V
Maximum Frequency Measurement
10 MHz
Battery Voltage
9V
Minimum Capacitance Measurement
0.01 nF
Temperature Measurement Resolution
1 Degrees F
Minimum DC Voltage Measurement
0.1 V
Maximum Temperature Measurement
1,382 Degrees F
Bluetooth Compatible
No
Waterproof
No
Basic DC Current Accuracy
+/-1.5%
Maximum Storage Temperature
140 Degrees F
Weight
0.75 lb
Minimum Temperature Measurement
-4 Degrees F
Minimum AC Voltage Measurement
0.1 V
Resistance Measurement Accuracy
+/-1%
Minimum Frequency Measurement
0.001 Hz
Fuse Access
Yes

Description

Digital Multimeter, Audible Continuity No, Basic AC Voltage Accuracy +/-1.50 Percent, Basic DC Voltage Accuracy +/-0.30 Percent, Data Hold Yes, Basic DC Current Accuracy +/-1.5 Percent, Instrument Safety Rating CAT III 600V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 4,000

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.