Zoro Homepage

Precision Milli Ohm Meter, 20m-20Kohm

  • Mfr # 380560

  • Zoro # G1129091


product price: $648.99
/ea
Free Shipping & Returns

Key Features

Power Source
Electric Corded
Includes
Instructions, Power Cord, Test Lead With (2) Kelvin Clips
Resistance Range - Milli and Microhm Meters
20 miliohm to 20 kilohm
Output Current
10uA to 1A
Display
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380560
Zoro #
G1129091
UPC #
793950380567
Country of Origin
Taiwan, Province of China

Details

Item
Precision Milli Ohmmeter
Power Source
Electric Corded
Includes
Instructions, Power Cord, Test Lead With (2) Kelvin Clips
Resistance Range - Milli and Microhm Meters
20 miliohm to 20 kilohm
Output Current
10uA to 1A
Display
LED
Accuracy
+/-0.2%
Counts
1,999
Resolution
0.01m Ohms to 0.01K Ohms
Resistance Range
20 milliohm to 20K ohm
Number of Digits
4
Minimum Insulation Resistance
20 microohm
Maximum Insulation Resistance
20 kiloohm
Insulation Resistance Resolution
0.01 milliohm to 0.1 kiloohm
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
32 Degrees F

Description

Precision Milli Ohmmeter, Communication Protocol Not Applicable, Insulation Resistance Resolution 0.01 milliohm to 0.1 kiloohm, Maximum Insulation Resistance 20 kiloohm, Minimum Insulation Resistance 20 microohm, Number of Digits 4, Power Source Electric Corded, Includes Instructions, Power Cord, Test Lead With (2) Kelvin Clips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.