Temperature Probe, Mini Plug, Type K
Mfr # 871515
Zoro # G4076956
product price: $53.99
/eaKey Features
Sensor Type
Thermocouple
Temp. Range (F)
-40 Degrees to 1292 Degrees
Temp. Range (C)
-40 Degrees to 700 Degrees
Probe Length
4 in
Primary Measuring Element
Thermocouple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
871515
Zoro #
G4076956
UPC #
793950871515
Country of Origin
Taiwan, Province of China
Dimensions
Probe Length
4 in
Probe Wire Length
3 ft 3 in
Wire Length
3 ft. 3"
Probe Dia.
3/23 in
Cable Length
39 in
Manufacturer Warranty Length
6 mo
Probe Size
1/8 in x 4 in
Probe Diameter
0.125 in
Probe Tip Diameter
0.125 in
Description
Immersion Temperature Probe, Type K, For Application Air, Liquid, Surface, Type K Connection, Mini Plug, Probe Size 1/8 in x 4 in, Cable Length 39 in, -40 Degrees to 1,292 Degrees F/-40 Degrees to 700 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.