Temperature Probe, Mini Plug, Type K
Mfr # 881605
Zoro # G4619395
product price: $59.99
/eaKey Features
Sensor Type
Thermocouple
Temp. Range (F)
-40 Degrees to 1472 Degrees
Temp. Range (C)
-40 Degrees to 800 Degrees
Probe Length
5.9 in
Primary Measuring Element
Thermocouple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
881605
Zoro #
G4619395
UPC #
793950886052
Country of Origin
Taiwan, Province of China
Dimensions
Probe Length
5.9 in
Probe Wire Length
5 ft 11 in
Wire Length
5 ft. 11"
Probe Dia.
1/8 in
Manufacturers Warranty Length
6 mo
Probe Diameter
0.125 in
Probe Size
1/8 in x 5.9 in
Manufacturer Warranty Length
6 mo
Probe Tip Diameter
0.125 in
Cable Length
70.8 in (Coiled)
Description
Immersion Temperature Probe, Type K, For Application Air, Liquid, Mini Plug, Probe Size 1/8 in x 5.9 in, Cable Length 70.8 in (Coiled), -40 Degrees to 1472 Degrees F, -40 Degrees to 800 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.