Zoro Homepage

Temperature Probe, Mini Plug, Type K

  • Mfr # TP400

  • Zoro # G3238995


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
Thermocouple
Temp. Range (F)
-4 Degrees to 450 Degrees
Temp. Range (C)
-20 Degrees to 232 Degrees
Probe Length
5 in
Primary Measuring Element
Thermocouple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP400
Zoro #
G3238995
UPC #
793950388402
Country of Origin
Taiwan, Province of China

Dimensions

Probe Length
5 in
Probe Wire Length
3 ft
Wire Length
3 ft.
Manufacturers Warranty Length
1 yr
Opening/Diameter
1 1/2 in
Cable Length
36 in
Manufacturer Warranty Length
1 yr

Details

Item
Pipe Clamp Temperature Probe
Sensor Type
Thermocouple
Temp. Range (F)
-4 Degrees to 450 Degrees
Temp. Range (C)
-20 Degrees to 232 Degrees
Primary Measuring Element
Thermocouple
Probe Temp. Measuring Element
K Thermocouple
Probe Connector
Mini
Probe Connection Type
Type K Mini
Probe Contact Material
Plastic
Accuracy
+/-3.6 Degrees F (1.8 Degrees C)
Use
Pipes, 1/4 to 1-1/2 in dia
Response Time
Less Than 2 sec
Includes
Instructions
Temperature Measuring Element
K Thermocouple
Probe Material
Plastic
Minimum Temperature C
-20 Degrees C
Maximum Temperature F
450 Degrees F
Maximum Temperature C
232 Degrees C
For Gases
No
Thermocouple Type
Type K
Minimum Temperature F
-4 Degrees F
Head Material
Plastic
For Surfaces
Yes
For Air
No
Connector Type
Mini Plug
For Solids
No
Includes Thermowell
No
For Liquids and Gels
No
For Application
Surface
Tip Style
Pipe Clamp
Temperature Range
-4 Degrees to 450 Degrees F/-20 Degrees to 232 Degrees C
Minimum Temperature °C
-20 Degrees C
Maximum Temperature °C
232 Degrees C
Maximum Temperature °F
450 Degrees F
Minimum Temperature °F
-4 Degrees F

Description

Pipe Clamp Temperature Probe, Type K, For Application Surface, Mini Plug, Cable Length 36 in, -4 Degrees to 450 Degrees F/-20 Degrees to 232 Degrees C, Thermocouple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.