Hutch and Roller Cabinet, 19 Drawer, Black, 72 in W x 30 in D

  • Mfr # RX723020HRMK

  • Zoro # G905736568


product price: $6,892.99
/ea
Additional $260.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
19
Width
72 in
Depth
30 in
Cabinet Handle Style
Pulls
Handle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RX723020HRMK
Zoro #
G905736568
UPC #
8.17895E+11
Country of Origin
China

Dimensions

Width
72 in
Depth
30 in

Details

Item
Hutch and Roller Cabinet
Number of Drawers
19
Color
Black
Cabinet Handle Style
Pulls
Handle Color
Black
Tool Storage Type Included
Hutch and Roller Cabinet

Description

Extreme Tools RX Series RX723020HR 72in W x 30in D x 69.25in H Extreme Power Workstation Professional Hutch and 19-Drawer Roller Cabinet create a convenient, organized work space with a huge amount of storage for your shop. Our patented hutch includes an adjustable powder coated steel shelf with built-in hand tool organizers and a power strip housing 3 electrical outlets and 2 USB ports. The shelf is designed to hold removable accessories: Power Tool Rack (Included) and optional socket holder, media/electronics stand and universal charging pad. Powder coated steel peg board sides and back panel provide a convenient space for hanging tools, hoses, etc. The locking lid is held open with two sturdy gas struts. The huge roller cabinet features 3 extra-long drawers with additional internal support to provide strength and prevent those big drawers from warping or twisting. The patented self-latching, Quick Release drawer pull latching system keeps drawers closed and allow you to open each drawer with just one hand. The latching system is constructed with all metal components - no plastic to bend or break. Each drawer utilizes full-extension ball bearing slides that allow you to load 250 lbs for single slides and 500 lbs for double slides per drawer. To keep your tool box looking great, we include a matching side handle, heavy-duty PVC drawer liners and a PVC coated MDF work surface for the top of the tool box. Both the hutch and roller cabinet are finished with AKZO Nobel high gloss powder coat that resists fading and chemical stains. All drawer pulls and handles are made from polished, color-anodized aluminum which resists oxidation. The combo is supported by heavy-duty 12-gauge steel construction and six casters (4 locking swivel and 2 rigid) with a load rating of 900 lbs. each to handle a fully loaded tool box. This huge 30 inch deep hutch and roller cabinet give you a ton of room for storing tools and room to work and use your power tools. Hutch assembly required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.