Ez-Flo Eastman
Manual 4" Mount, 2 Hole Bathroom Faucet
Mfr # 10190
Zoro # G4850218
original price:
$54.79
17% off
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 2
- ADA Compliant Yes
- Flow Rate 1.2 gpm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX SWITCH BOX PVC 18 CU IN (EZ18SO-HW)
- MADESMART Silvrware Tray Expan Wht (29308)
- AMERICAN STANDARD Valve Rebuild Kit, Brass (066291-0070A)
- DELTA Delta Escutcheons & Sleeves (3) - 3H Tub & Shower Chrome (RP18312)
- EZ-FLO EASTMAN Manual 4" Mount, 2 Hole Bathroom Faucet (10252)
- EZ-FLO EASTMAN Manual 8" Mount, 3 Hole Bathroom Faucet (ez-10192)
- EZ-FLO EASTMAN Manual 4" Mount, 2 Hole Bathroom Faucet (10256N)
- AMERICAN STANDARD Manual Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet (7075104.295)
- DELTA Dual Handle 4" Mount, 2 Hole Centerset Lavatory Faucet, Chrome (21C333)
- SLOAN Optima Eaf350-Ism Cp Battery Faucet 0.5 (3335111)
- CENTRAL BRASS Two Handle Slant Back Bathroom Faucet, IP, Wallmount, Polished Chrome, Weight: 5.7 (1178-DA)
- Ez-Flo Eastman Bathroom Sink Faucets