Shop All Bathroom Sink Faucets
Ez-Flo Eastman
Manual 4" Mount, 2 Hole Bathroom Faucet
Mfr # 10256N
Zoro # G4839480
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 2
- ADA Compliant No
- Flow Rate 2 gpm
Product Information
- Brand Ez-Flo Eastman
- MFR # 10256N
- Zoro # G4839480
- UPC # 091712386155
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 3 in |
Manufacturers Warranty Length | Lifetime Limited Warranty |
Height | 3" |
Water Inlet Connection Size | 1/2 in |
Spout Height | 1 1/2 in |
Details
Description
Item Low Arc Bathroom Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Anode, .900 X 50.375 R-Tech (AP11526BD)
- RELIANCE WATER HEATERS 4500W 240V Heat Element (100108291)
- DANCO Washer Seal Bottom 1/2In Pfist (89045)
- BECK 1-1/2" x 9" Black Pipe Nipple Sch 40 (0330035601)
- EZ-FLO EASTMAN Manual 8" Mount, 3 Hole Bathroom Faucet (ez-10192)
- EZ-FLO EASTMAN Manual 4" Mount, 2 Hole Bathroom Faucet (10252)
- EZ-FLO EASTMAN Manual 4" Mount, 2 Hole Bathroom Faucet (10190)
- EZ-FLO EASTMAN Manual 4" Mount, 3 Hole Bathroom Faucet (10026LF)
- CENTRAL BRASS Two Handle Slant Back Bathroom Faucet, IP, Wallmount, Polished Chrome, Number of Holes: 3 Hole (1178-A)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Hot And Cold Water Mixing Faucet, Chrome plated (930-GN8BVB317XKCP)
- SLOAN Sf2250-4 Cp GNeck 4", Batt Oper 2.2 Gpm (3362104)
- Ez-Flo Eastman Bathroom Sink Faucets & Accessories