Zoro Homepage

1m Multimode Duplex Fiber Optic Cable ST-ST

  • Mfr # EZ523991

  • Zoro # G115768007


product price: $37.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ523991
Zoro #
G115768007
UPC #
723902032985
Country of Origin
China

Description

This 1m 62.5/125 micron Duplex Fiber Optic Patch Cable is terminated with ST male connectors to provide the necessary interconnect between fiber networking devices for high-speed long distance networks.-Color: Orange.-Connector A: 2 - ST Fiber Male.-Connector B: 2 - ST Fiber Male.-Fiber Size: 62.5/125 micron.-Fiber Type: Duplex Multimode.-Fiber Type: Multi Mode.-Length: 3.28 ft 1 m.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.