Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # 603HZZP6MC3SRL
Zoro # G224152568
product price:Â
$
9.89
/ea
Sold in multiples of 2 for $19.78
Key Features
Series
Metric Series Miniature Ball Bearings
Static Radial Load Capacity
30 lbf
Retaining Ring Groove
No
Internal Clearance
C3
Ball Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 603HZZP6MC3SRL
- Zoro #
- G224152568
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Series
- Metric Series Miniature Ball Bearings
- Static Radial Load Capacity
- 30 lbf
- Retaining Ring Groove
- No
- Internal Clearance
- C3
- Ball Material
- Stainless Steel
- Industry Number
- SSR930 ZZ
- Bearing Lubrication
- Maintenance-Free
- ISO Rating
- Class 6
- Miniature Bearing
- Yes
- Outer Ring Type
- Shield/Seal Groove
- For Environment
- Food and Beverage
- Maximum Temperature
- 302 Degrees F
- System of Measurement
- Metric
- Number of Rows
- One
- Resistance Properties
- Corrosion-Resistant
- Dynamic Radial Load Capacity
- 130 lbf
- Ring Material
- Stainless Steel
- ABEC Rating
- 3
- Cage Material
- Stainless Steel
- Closure
- Double Shielded
- Maximum Speed
- 66,000 RPM
- Lubricant Material
- Multitemp SRL
- Flange Type
- Non-Flanged
Description
Radial Ball Bearing, Bore Diameter 3 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 9 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 130 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Multitemp SRL