Shop EZO

Miniature Radial Ball Bearing

  • Mfr # 626H-2RSP6MC3SRL

  • Zoro # G724151887


product price: 
$
8.99
/ea
Sold in multiples of 2 for $17.98

Key Features

Flange Type
Non-Flanged
Bore Diameter
6 mm
Resistance Properties
Corrosion-Resistant
Maximum Temperature
212 Degrees F
Ball Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
626H-2RSP6MC3SRL
Zoro #
G724151887
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
6 mm
Outer Ring Width
6 mm
Outside Diameter
19 mm

Details

Item
Radial Ball Bearing
Flange Type
Non-Flanged
Resistance Properties
Corrosion-Resistant
Maximum Temperature
212 Degrees F
Ball Material
Stainless Steel
Industry Number
626
Seal Type
Contact
Bearing Lubrication
Maintenance-Free
Cage Material
Stainless Steel
Number of Rows
One
Maximum Speed
20,900 RPM
System of Measurement
Metric
Lubricant Material
Multitemp SRL
Series
Metric Series Miniature Ball Bearings
ISO Rating
Class 6
Retaining Ring Groove
No
Ring Material
Stainless Steel
Closure
Double Sealed
ABEC Rating
3
For Environment
Food and Beverage
Internal Clearance
C3
Outer Ring Type
Shield/Seal Groove
Static Radial Load Capacity
160 lbf
Dynamic Radial Load Capacity
530 lbf
Miniature Bearing
Yes

Description

Radial Ball Bearing, Bore Diameter 6 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 6 mm, Outside Diameter 19 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 530 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6

Ratings & reviews