Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
- Mfr # 636HZZP6MC3SRL
- Zoro # G924152431
product price:Â
$
21.35
/ea
Key Features
Miniature Bearing
Yes
Outer Ring Type
Shield/Seal Groove
Bearing Lubrication
Maintenance-Free
Flange Type
Non-Flanged
Closure
Double Shielded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 636HZZP6MC3SRL
- Zoro #
- G924152431
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Miniature Bearing
- Yes
- Outer Ring Type
- Shield/Seal Groove
- Bearing Lubrication
- Maintenance-Free
- Flange Type
- Non-Flanged
- Closure
- Double Shielded
- Ball Material
- Stainless Steel
- Maximum Speed
- 33,000 RPM
- Cage Material
- Stainless Steel
- Series
- Metric Series Miniature Ball Bearings
- System of Measurement
- Metric
- Industry Number
- SS636 ZZ
- Number of Rows
- One
- For Environment
- Food and Beverage
- Retaining Ring Groove
- No
- Internal Clearance
- C3
- Lubricant Material
- Multitemp SRL
- Static Radial Load Capacity
- 260 lbf
- Resistance Properties
- Corrosion-Resistant
- ABEC Rating
- 3
- Ring Material
- Stainless Steel
- Dynamic Radial Load Capacity
- 740 lbf
- Maximum Temperature
- 302 Degrees F
- ISO Rating
- Class 6
Description
Radial Ball Bearing, Bore Diameter 6 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 22 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 740 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Multitemp SRL