Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # 63800HZZC0SRL
Zoro # G124151470
product price:Â
$
13.39
/ea
Key Features
For Environment
Food and Beverage
System of Measurement
Metric
Maximum Speed
40,000 RPM
Outside Diameter
19 mm
Outer Ring Type
Shield/Seal Groove
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63800HZZC0SRL
- Zoro #
- G124151470
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 19 mm
- Bore Diameter
- 10 mm
- Outer Ring Width
- 7 mm
Description
Radial Ball Bearing, Bore Diameter 10 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 19 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 390 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL