Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
- Mfr # F689HP6MC3AF2
- Zoro # G324152222
product price:Â
$
7.65
/ea
Sold in multiples of 2 for $15.30
Key Features
ISO Rating
Class 6
Outside Diameter
17 mm
Outer Ring Width
4 mm
Lubricant Material
Aeroshell Fluid 12 Oil
ABEC Rating
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F689HP6MC3AF2
- Zoro #
- G324152222
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 17 mm
- Outer Ring Width
- 4 mm
- Flange Thickness
- 1 mm
- Bore Diameter
- 9 mm
- Flange Diameter
- 19 mm
Description
Radial Ball Bearing, Bore Diameter 9 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 17 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Flange Diameter 19 mm, Flange Thickness 1 mm, Flange Type Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Aeroshell Fluid 12 Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.