Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # 684H-2RSP6MC3SRL
Zoro # G324152147
product price:Â
$
9.95
/ea
Sold in multiples of 2 for $19.90
Key Features
Outside Diameter
9 mm
ABEC Rating
3
Series
Metric Series Miniature Ball Bearings
System of Measurement
Metric
Miniature Bearing
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 684H-2RSP6MC3SRL
- Zoro #
- G324152147
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 9 mm
- Bore Diameter
- 4 mm
- Outer Ring Width
- 4 mm
Description
Radial Ball Bearing, Bore Diameter 4 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 9 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 140 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6