Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
- Mfr # F606H-2RSP6MC3SRL
- Zoro # G724151719
product price:Â
$
12.59
/ea
Key Features
Industry Number
SSF606 2RS
Seal Type
Contact
ABEC Rating
3
Maximum Speed
23,100 RPM
Lubricant Material
Multitemp SRL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F606H-2RSP6MC3SRL
- Zoro #
- G724151719
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Industry Number
- SSF606 2RS
- Seal Type
- Contact
- ABEC Rating
- 3
- Maximum Speed
- 23,100 RPM
- Lubricant Material
- Multitemp SRL
- Ring Material
- Stainless Steel
- Ball Material
- Stainless Steel
- Cage Material
- Stainless Steel
- ISO Rating
- Class 6
- Miniature Bearing
- Yes
- Resistance Properties
- Corrosion-Resistant
- For Environment
- Food and Beverage
- Internal Clearance
- C3
- Number of Rows
- One
- System of Measurement
- Metric
- Dynamic Radial Load Capacity
- 510 lbf
- Closure
- Double Sealed
- Bearing Lubrication
- Maintenance-Free
- Retaining Ring Groove
- No
- Maximum Temperature
- 212 Degrees F
- Series
- Metric Series Miniature Ball Bearings
- Flange Type
- Flanged
- Outer Ring Type
- Shield/Seal Groove
Description
Radial Ball Bearing, Bore Diameter 6 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 6 mm, Outside Diameter 17 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 510 lbf, Flange Diameter 19 mm, Flange Thickness 1.2 mm, Flange Type Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.