Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
- Mfr # SR4A-2RSA3MC3SRL
- Zoro # G724152525
product price:Â
$
10.55
/ea
Sold in multiples of 2 for $21.10
Key Features
ABEC Rating
3
Cage Material
Stainless Steel
Industry Number
SSR4A 2RS
Maximum Speed
20,900 RPM
Flange Type
Non-Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SR4A-2RSA3MC3SRL
- Zoro #
- G724152525
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 3/4 in
- Bore Diameter
- 1/4 in
- Outer Ring Width
- 0.281 in
Description
Radial Ball Bearing, Bore Diameter 1/4 in, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 0.281 in, Outside Diameter 3/4 in, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 530 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL