Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
- Mfr # 695H-2RSMC3SRL
- Zoro # G624151635
product price:Â
$
8.99
/ea
Sold in multiples of 2 for $17.98
Key Features
Bearing Lubrication
Maintenance-Free
Outer Ring Type
Shield/Seal Groove
Retaining Ring Groove
No
System of Measurement
Metric
ABEC Rating
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695H-2RSMC3SRL
- Zoro #
- G624151635
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Bearing Lubrication
- Maintenance-Free
- Outer Ring Type
- Shield/Seal Groove
- Retaining Ring Groove
- No
- System of Measurement
- Metric
- ABEC Rating
- 1
- Lubricant Material
- Multitemp SRL
- Resistance Properties
- Corrosion-Resistant
- Flange Type
- Non-Flanged
- Cage Material
- Stainless Steel
- For Environment
- Food and Beverage
- Industry Number
- SSR1350 DD
- Number of Rows
- One
- Series
- Metric Series Miniature Ball Bearings
- Dynamic Radial Load Capacity
- 240 lbf
- Seal Type
- Contact
- Ring Material
- Stainless Steel
- Closure
- Double Sealed
- Internal Clearance
- C3
- Static Radial Load Capacity
- 80 lbf
- Maximum Speed
- 27,500 RPM
- Miniature Bearing
- Yes
- Maximum Temperature
- 212 Degrees F
- Ball Material
- Stainless Steel
Description
Radial Ball Bearing, Bore Diameter 5 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 13 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 240 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.