Shop EZO

Miniature Radial Ball Bearing

  • Mfr # 696H-2RSP6MC3SRL
  • Zoro # G324151942

product price: 
$
7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Maximum Temperature
212 Degrees F
Bore Diameter
6 mm
Static Radial Load Capacity
90 lbf
Dynamic Radial Load Capacity
300 lbf
Series
Metric Series Miniature Ball Bearings
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
696H-2RSP6MC3SRL
Zoro #
G324151942
UPC #
-
Country of Origin
Japan
Item
Radial Ball Bearing
Maximum Temperature
212 Degrees F
Static Radial Load Capacity
90 lbf
Dynamic Radial Load Capacity
300 lbf
Series
Metric Series Miniature Ball Bearings
Ball Material
Stainless Steel
Bearing Lubrication
Maintenance-Free
Resistance Properties
Corrosion-Resistant
Closure
Double Sealed
Cage Material
Stainless Steel
Seal Type
Contact
Outer Ring Type
Shield/Seal Groove
ABEC Rating
3
Number of Rows
One
Miniature Bearing
Yes
Internal Clearance
C3
Retaining Ring Groove
No
Lubricant Material
Multitemp SRL
Ring Material
Stainless Steel
Flange Type
Non-Flanged
Industry Number
SSR1560 DD
Maximum Speed
25,300 RPM
ISO Rating
Class 6
For Environment
Food and Beverage
System of Measurement
Metric

Description

Radial Ball Bearing, Bore Diameter 6 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 15 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 300 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6

Ratings & reviews