Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
- Mfr # SMR95P6MC3AF2
- Zoro # G624152236
product price:Â
$
7.49
/ea
Sold in multiples of 2 for $14.98
Key Features
Bearing Lubrication
Relubricateable
Internal Clearance
C3
Static Radial Load Capacity
30 lbf
ABEC Rating
3
Flange Type
Non-Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMR95P6MC3AF2
- Zoro #
- G624152236
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 5 mm
- Outside Diameter
- 9 mm
- Outer Ring Width
- 2.5 mm
Description
Radial Ball Bearing, Bore Diameter 5 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 2.5 mm, Outside Diameter 9 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 100 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Aeroshell Fluid 12 Oil