Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # F684HP6MC3AF2
Zoro # G524152428
product price:Â
$
9.89
/ea
Sold in multiples of 2 for $19.78
Key Features
Bore Diameter
4 mm
Closure
Open
Series
Metric Series Miniature Ball Bearings
Maximum Temperature
300 Degrees F
Ring Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F684HP6MC3AF2
- Zoro #
- G524152428
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 4 mm
- Outer Ring Width
- 2.5 mm
- Flange Thickness
- 0.6 mm
- Flange Diameter
- 10.3 mm
- Outside Diameter
- 9 mm
Description
Radial Ball Bearing, Bore Diameter 4 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 2.5 mm, Outside Diameter 9 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 140 lbf, Flange Diameter 10.3 mm, Flange Thickness 0.6 mm, Flange Type Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Aeroshell Fluid 12 Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.