Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # F685H-2RSP6MC3SRL
Zoro # G324151584
product price:Â
$
9.15
/ea
Sold in multiples of 2 for $18.30
Key Features
Miniature Bearing
Yes
Resistance Properties
Corrosion-Resistant
Ring Material
Stainless Steel
Flange Type
Flanged
ISO Rating
Class 6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F685H-2RSP6MC3SRL
- Zoro #
- G324151584
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Miniature Bearing
- Yes
- Resistance Properties
- Corrosion-Resistant
- Ring Material
- Stainless Steel
- Flange Type
- Flanged
- ISO Rating
- Class 6
- Maximum Temperature
- 212 Degrees F
- ABEC Rating
- 3
- Industry Number
- SSLF1150 DD
- Number of Rows
- One
- Closure
- Double Sealed
- Ball Material
- Stainless Steel
- For Environment
- Food and Beverage
- Retaining Ring Groove
- No
- Series
- Metric Series Miniature Ball Bearings
- Maximum Speed
- 29,700 RPM
- Dynamic Radial Load Capacity
- 160 lbf
- Lubricant Material
- Multitemp SRL
- Outer Ring Type
- Shield/Seal Groove
- System of Measurement
- Metric
- Seal Type
- Contact
- Cage Material
- Stainless Steel
- Bearing Lubrication
- Maintenance-Free
- Internal Clearance
- C3
Description
Radial Ball Bearing, Bore Diameter 5 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 11 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 160 lbf, Flange Diameter 12.5 mm, Flange Thickness 0.8 mm, Flange Type Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.