Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # F688H-2RSP6MC3SRL
Zoro # G324152420
product price:Â
$
9.19
/ea
Sold in multiples of 2 for $18.38
Key Features
Outer Ring Width
5 mm
For Environment
Food and Beverage
Bearing Lubrication
Maintenance-Free
Outer Ring Type
Shield/Seal Groove
Maximum Speed
22,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F688H-2RSP6MC3SRL
- Zoro #
- G324152420
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 5 mm
- Bore Diameter
- 8 mm
- Flange Diameter
- 18 mm
- Outside Diameter
- 16 mm
- Flange Thickness
- 1 mm
Description
Radial Ball Bearing, Bore Diameter 8 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 16 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 280 lbf, Flange Diameter 18 mm, Flange Thickness 1 mm, Flange Type Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Multitemp SRL