Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
- Mfr # F698H-2RSP6MC3SRL
- Zoro # G524152084
product price:Â
$
15.69
/ea
Key Features
Outer Ring Type
Shield/Seal Groove
Ring Material
Stainless Steel
ABEC Rating
3
Outer Ring Width
6 mm
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F698H-2RSP6MC3SRL
- Zoro #
- G524152084
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 6 mm
- Flange Thickness
- 1.5 mm
- Flange Diameter
- 22 mm
- Outside Diameter
- 19 mm
- Bore Diameter
- 8 mm
Description
Radial Ball Bearing, Bore Diameter 8 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 6 mm, Outside Diameter 19 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 500 lbf, Flange Diameter 22 mm, Flange Thickness 1.5 mm, Flange Type Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.