Shop EZO

Miniature Radial Ball Bearing

  • Mfr # F698ZZP6MC3SRL
  • Zoro # G924152134

product price: 
$
17.25
/ea

Key Features

Maximum Temperature
302 Degrees F
Miniature Bearing
Yes
Cage Material
Steel
Outer Ring Type
Shield/Seal Groove
Retaining Ring Groove
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F698ZZP6MC3SRL
Zoro #
G924152134
UPC #
-
Country of Origin
Japan

Dimensions

Flange Diameter
22 mm
Outside Diameter
19 mm
Flange Thickness
1.5 mm
Bore Diameter
8 mm
Outer Ring Width
6 mm

Details

Item
Radial Ball Bearing
Maximum Temperature
302 Degrees F
Miniature Bearing
Yes
Cage Material
Steel
Outer Ring Type
Shield/Seal Groove
Retaining Ring Groove
No
Ring Material
Steel
Number of Rows
One
Flange Type
Flanged
Lubricant Material
Multitemp SRL
Series
Metric Series Miniature Ball Bearings
System of Measurement
Metric
Maximum Speed
37,000 RPM
Bearing Lubrication
Maintenance-Free
For Environment
Food and Beverage
Closure
Double Shielded
Internal Clearance
C3
Ring Material Grade
AISI 52100
ISO Rating
Class 6
Industry Number
RF1980 ZZ
ABEC Rating
3
Dynamic Radial Load Capacity
630 lbf
Ball Material
Steel
Ball Material Grade
AISI 52100

Description

Radial Ball Bearing, Bore Diameter 8 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 6 mm, Outside Diameter 19 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 3, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 630 lbf, Flange Diameter 22 mm, Flange Thickness 1.5 mm, Flange Type Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Multitemp SRL

Ratings & reviews