Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
- Mfr # FR8-2RSC0SRL
- Zoro # G324152482
product price:Â
$
38.35
/ea
Key Features
Outer Ring Type
Shield/Seal Groove
Maximum Speed
14,900 RPM
Closure
Double Sealed
Industry Number
FR8 2RS
Flange Diameter
1.225 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR8-2RSC0SRL
- Zoro #
- G324152482
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Outer Ring Type
- Shield/Seal Groove
- Maximum Speed
- 14,900 RPM
- Closure
- Double Sealed
- Industry Number
- FR8 2RS
- System of Measurement
- Inch
- Ball Material
- Steel
- Dynamic Radial Load Capacity
- 1,440 lbf
- ABEC Rating
- 1
- For Environment
- Food and Beverage
- Flange Type
- Flanged
- Ring Material
- Steel
- Ball Material Grade
- AISI 52100
- Series
- Inch Series Miniature Ball Bearings
- Maximum Temperature
- 212 Degrees F
- Miniature Bearing
- Yes
- Seal Type
- Contact
- Lubricant Material
- Multitemp SRL
- Internal Clearance
- CN
- Ring Material Grade
- AISI 52100
- Bearing Lubrication
- Maintenance-Free
- Cage Material
- Steel
- Number of Rows
- One
- Retaining Ring Groove
- No
Description
Radial Ball Bearing, Bore Diameter 1/2 in, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 0.313 in, Outside Diameter 1 1/8 in, Ring Material Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 1,440 lbf, Flange Diameter 1.225 in, Flange Thickness 1.225 in, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL