Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # SMF74ZZP6MC3SRL
Zoro # G124151500
product price:Â
$
12.55
/ea
Key Features
Bearing Lubrication
Maintenance-Free
Lubricant Material
Multitemp SRL
Outside Diameter
7 mm
Ring Material
Stainless Steel
Flange Thickness
0.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMF74ZZP6MC3SRL
- Zoro #
- G124151500
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 7 mm
- Flange Thickness
- 0.6 mm
- Outer Ring Width
- 2.5 mm
- Bore Diameter
- 4 mm
- Flange Diameter
- 8.2 mm
Description
Radial Ball Bearing, Bore Diameter 4 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 2.5 mm, Outside Diameter 7 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 70 lbf, Flange Diameter 8.2 mm, Flange Thickness 0.6 mm, Flange Type Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.