Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # SMF84P6MC3AF2
Zoro # G824152296
product price:Â
$
14.85
/ea
Key Features
Ball Material
Stainless Steel
Number of Rows
One
Maximum Speed
67,000 RPM
Bore Diameter
4 mm
Flange Diameter
9.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMF84P6MC3AF2
- Zoro #
- G824152296
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Ball Material
- Stainless Steel
- Number of Rows
- One
- Maximum Speed
- 67,000 RPM
- Industry Number
- SSLF840
- Bearing Lubrication
- Relubricateable
- For Environment
- Food and Beverage
- Resistance Properties
- Corrosion-Resistant
- Closure
- Open
- Flange Type
- Flanged
- Internal Clearance
- C3
- Cage Material
- Stainless Steel
- Outer Ring Type
- Straight
- ABEC Rating
- 3
- Series
- Metric Series Miniature Ball Bearings
- Ring Material
- Stainless Steel
- ISO Rating
- Class 6
- System of Measurement
- Metric
- Miniature Bearing
- Yes
- Retaining Ring Groove
- No
- Lubricant Material
- Aeroshell Fluid 12 Oil
Description
Radial Ball Bearing, Bore Diameter 4 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 2 mm, Outside Diameter 8 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Flange Diameter 9.2 mm, Flange Thickness 0.6 mm, Flange Type Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Aeroshell Fluid 12 Oil