Shop EZO

Miniature Radial Ball Bearing

  • Mfr # 689ZZP6MC5SRL

  • Zoro # G424152368


product price: 
$
5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Maximum Speed
37,000 RPM
Closure
Double Shielded
Flange Type
Non-Flanged
Outer Ring Type
Shield/Seal Groove
Industry Number
L1790 ZZ
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
689ZZP6MC5SRL
Zoro #
G424152368
UPC #
-
Country of Origin
Japan
Item
Radial Ball Bearing
Maximum Speed
37,000 RPM
Closure
Double Shielded
Flange Type
Non-Flanged
Outer Ring Type
Shield/Seal Groove
Industry Number
L1790 ZZ
Internal Clearance
C5
Ball Material Grade
AISI 52100
Maximum Temperature
302 Degrees F
Dynamic Radial Load Capacity
370 lbf
Ring Material
Steel
Lubricant Material
Multitemp SRL
Bearing Lubrication
Maintenance-Free
ABEC Rating
3
Number of Rows
One
Cage Material
Steel
ISO Rating
Class 6
For Environment
Food and Beverage
Static Radial Load Capacity
150 lbf
Ring Material Grade
AISI 52100
Series
Metric Series Miniature Ball Bearings
Miniature Bearing
Yes
Retaining Ring Groove
No
System of Measurement
Metric
Ball Material
Steel

Description

Radial Ball Bearing, Bore Diameter 9 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 17 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 3, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 370 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Multitemp SRL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.