Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # SMR128P6MC3AF2
Zoro # G924152707
product price:Â
$
7.35
/ea
Sold in multiples of 2 for $14.70
Key Features
Bearing Lubrication
Relubricateable
ISO Rating
Class 6
Static Radial Load Capacity
50 lbf
Maximum Speed
46,000 RPM
Series
Metric Series Miniature Ball Bearings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMR128P6MC3AF2
- Zoro #
- G924152707
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Bearing Lubrication
- Relubricateable
- ISO Rating
- Class 6
- Static Radial Load Capacity
- 50 lbf
- Maximum Speed
- 46,000 RPM
- Series
- Metric Series Miniature Ball Bearings
- Internal Clearance
- C3
- For Environment
- Food and Beverage
- Flange Type
- Non-Flanged
- ABEC Rating
- 3
- Cage Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Metric
- Miniature Bearing
- Yes
- Number of Rows
- One
- Ring Material
- Stainless Steel
- Ball Material
- Stainless Steel
- Industry Number
- SSL1280
- Maximum Temperature
- 300 Degrees F
- Closure
- Open
- Dynamic Radial Load Capacity
- 120 lbf
- Retaining Ring Groove
- No
- Outer Ring Type
- Straight
- Lubricant Material
- Aeroshell Fluid 12 Oil
Description
Radial Ball Bearing, Bore Diameter 8 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 2.5 mm, Outside Diameter 12 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 120 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Aeroshell Fluid 12 Oil