Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
- Mfr # SR12ZZC0SRL
- Zoro # G324152291
product price:Â
$
35.49
/ea
Key Features
Outer Ring Width
0.438 in
Maximum Temperature
302 Degrees F
Outside Diameter
1 5/8 in
Outer Ring Type
Shield/Seal Groove
Miniature Bearing
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SR12ZZC0SRL
- Zoro #
- G324152291
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Maximum Temperature
- 302 Degrees F
- Outer Ring Type
- Shield/Seal Groove
- Miniature Bearing
- Yes
- Resistance Properties
- Corrosion-Resistant
- For Environment
- Food and Beverage
- Cage Material
- Stainless Steel
- Lubricant Material
- Multitemp SRL
- Ring Material
- Stainless Steel
- ABEC Rating
- 1
- Internal Clearance
- CN
- Retaining Ring Groove
- No
- Industry Number
- SSR12 ZZ
- Number of Rows
- One
- Series
- Inch Series Miniature Ball Bearings
- Dynamic Radial Load Capacity
- 1,780 lbf
- Maximum Speed
- 17,000 RPM
- Ball Material
- Stainless Steel
- Closure
- Double Shielded
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Inch
- Flange Type
- Non-Flanged
- Static Radial Load Capacity
- 1,000 lbf
Description
Radial Ball Bearing, Bore Diameter 3/4 in, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 0.438 in, Outside Diameter 1 5/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 1,780 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.