RadBalllBrg, Steel, 61815 2RS, 75 mm
- Mfr # 6815-2RS
- Zoro # G424152115
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Maximum Speed
4,200 RPM
Series
Extra Thin Metric Series Bearings
System of Measurement
Metric
Closure
Double Sealed
ABEC Rating
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6815-2RS
- Zoro #
- G424152115
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Maximum Speed
- 4,200 RPM
- Series
- Extra Thin Metric Series Bearings
- System of Measurement
- Metric
- Closure
- Double Sealed
- ABEC Rating
- 1
- Ball Material
- Steel
- Internal Clearance
- CN
- Maximum Temperature
- 212 Degrees F
- Industry Number
- 61815 2RS
- Ball Material Grade
- AISI 52100
- Ring Material Grade
- AISI 52100
- Outer Ring Type
- Shield/Seal Groove
- Lubricant Material
- NLGI #2 Equivalent
- Seal Type
- Contact
- Flange Type
- Non-Flanged
- Static Radial Load Capacity
- 3,600 lbf
- Ring Material
- Steel
- Cage Material
- Steel
- Dynamic Radial Load Capacity
- 3,460 lbf
- Bearing Lubrication
- Maintenance-Free
- Number of Rows
- One
- For Environment
- Food and Beverage
- Retaining Ring Groove
- No
Dimensions
- Bore Diameter
- 75 mm
- Outside Diameter
- 95 mm
- Outer Ring Width
- 10 mm
Description
Radial Ball Bearing, Bore Diameter 75 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 10 mm, Outside Diameter 95 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 3,460 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.