RadBalllBrg, AllySteel, 61816 ZZ, 80 mm
- Mfr # 6816ZZ
- Zoro # G924151571
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Outer Ring Type
Shield/Seal Groove
For Environment
Food and Beverage
Number of Rows
One
Maximum Speed
7,100 RPM
Outer Ring Width
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6816ZZ
- Zoro #
- G924151571
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Outer Ring Type
- Shield/Seal Groove
- For Environment
- Food and Beverage
- Number of Rows
- One
- Maximum Speed
- 7,100 RPM
- Ring Material
- Steel
- Dynamic Radial Load Capacity
- 3,540 lbf
- Industry Number
- 61816 ZZ
- Ball Material
- Alloy Steel
- Internal Clearance
- CN
- Series
- Extra Thin Metric Series Bearings
- Lubricant Material
- NLGI #2 Equivalent
- Retaining Ring Groove
- No
- Closure
- Double Shielded
- Flange Type
- Non-Flanged
- System of Measurement
- Metric
- Bearing Lubrication
- Maintenance-Free
- Static Radial Load Capacity
- 3,740 lbf
- Cage Material
- Steel
- ABEC Rating
- 1
Dimensions
- Outer Ring Width
- 10 mm
- Bore Diameter
- 80 mm
- Outside Diameter
- 100 mm
Description
Radial Ball Bearing, Bore Diameter 80 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 10 mm, Outside Diameter 100 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Dynamic Radial Load Capacity 3,540 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material NLGI #2 Equivalent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.