RadBalllBrg, SS, SS61805 2RS, 25 mm
- Mfr # 6805H-2RSC0SRL
- Zoro # G624152229
product price:Â
$
43.15
/ea
Key Features
Cage Material
Stainless Steel
Outer Ring Type
Shield/Seal Groove
Series
Extra Thin Metric Series Bearings
Bearing Lubrication
Maintenance-Free
Bore Diameter
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6805H-2RSC0SRL
- Zoro #
- G624152229
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Cage Material
- Stainless Steel
- Outer Ring Type
- Shield/Seal Groove
- Series
- Extra Thin Metric Series Bearings
- Bearing Lubrication
- Maintenance-Free
- For Environment
- Food and Beverage
- Number of Rows
- One
- Internal Clearance
- CN
- Flange Type
- Non-Flanged
- Lubricant Material
- Multitemp SRL
- Ring Material
- Stainless Steel
- Closure
- Double Sealed
- Maximum Temperature
- 212 Degrees F
- Resistance Properties
- Corrosion-Resistant
- Static Radial Load Capacity
- 660 lbf
- Ball Material
- Stainless Steel
- Seal Type
- Contact
- Retaining Ring Groove
- No
- Maximum Speed
- 11,600 RPM
- ABEC Rating
- 1
- Industry Number
- SS61805 2RS
- Dynamic Radial Load Capacity
- 970 lbf
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 25 mm
- Outer Ring Width
- 7 mm
- Outside Diameter
- 37 mm
Description
Radial Ball Bearing, Bore Diameter 25 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 37 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 970 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.