Shop EZO
See all product information
Create Account
RadBalllBrg, Steel, F61901 2RS, 12 mm
- Mfr # F6901-2RSC0SRL
- Zoro # G924152424
product price:Â
$
20.15
/ea
Key Features
Ball Material
Steel
Ring Material Grade
AISI 52100
Flange Thickness
1.5 mm
Flange Type
Flanged
Bore Diameter
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6901-2RSC0SRL
- Zoro #
- G924152424
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Ball Material
- Steel
- Ring Material Grade
- AISI 52100
- Flange Type
- Flanged
- Series
- Extra Thin Metric Series Bearings
- System of Measurement
- Metric
- Cage Material
- Steel
- Retaining Ring Groove
- No
- Industry Number
- F61901 2RS
- Static Radial Load Capacity
- 410 lbf
- Ball Material Grade
- AISI 52100
- Ring Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 212 Degrees F
- ABEC Rating
- 1
- Lubricant Material
- Multitemp SRL
- Closure
- Double Sealed
- Internal Clearance
- CN
- Dynamic Radial Load Capacity
- 810 lbf
- Number of Rows
- One
- Seal Type
- Contact
- Maximum Speed
- 18,200 RPM
- Outer Ring Type
- Shield/Seal Groove
- For Environment
- Food and Beverage
Dimensions
- Flange Thickness
- 1.5 mm
- Bore Diameter
- 12 mm
- Outside Diameter
- 24 mm
- Outer Ring Width
- 6 mm
- Flange Diameter
- 26.5 mm
Description
Radial Ball Bearing, Bore Diameter 12 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 6 mm, Outside Diameter 24 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 810 lbf, Flange Diameter 26.5 mm, Flange Thickness 1.5 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.