RadBalllBrg, Steel, 61705 2RS, 25 mm
- Mfr # 6705-2RSC0SRL
- Zoro # G624151550
product price:Â
$
35.19
/ea
Key Features
Maximum Temperature
212 Degrees F
Outer Ring Width
4 mm
ABEC Rating
1
Number of Rows
One
Maximum Speed
3,900 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6705-2RSC0SRL
- Zoro #
- G624151550
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Maximum Temperature
- 212 Degrees F
- ABEC Rating
- 1
- Number of Rows
- One
- Maximum Speed
- 3,900 RPM
- Retaining Ring Groove
- No
- Flange Type
- Non-Flanged
- Industry Number
- 61705 2RS
- Dynamic Radial Load Capacity
- 310 lbf
- System of Measurement
- Metric
- Bearing Lubrication
- Maintenance-Free
- Lubricant Material
- Multitemp SRL
- Ball Material
- Steel
- Ring Material Grade
- AISI 52100
- Outer Ring Type
- Shield/Seal Groove
- Ring Material
- Steel
- Ball Material Grade
- AISI 52100
- For Environment
- Food and Beverage
- Static Radial Load Capacity
- 240 lbf
- Internal Clearance
- CN
- Closure
- Double Sealed
- Cage Material
- Steel
- Series
- Extra Thin Metric Series Bearings
- Seal Type
- Contact
Dimensions
- Outer Ring Width
- 4 mm
- Bore Diameter
- 25 mm
- Outside Diameter
- 32 mm
Description
Radial Ball Bearing, Bore Diameter 25 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 32 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 310 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.