Shop EZO
See all product information
Create Account
RadBalllBrg, SS, SS6000 2RS, 10 mm
- Mfr # 6000H-2RSC0SRL
- Zoro # G124152545
product price:Â
$
19.59
/ea
Key Features
Maximum Speed
18,200 RPM
Internal Clearance
CN
Ball Material
Stainless Steel
Bearing Lubrication
Maintenance-Free
Industry Number
SS6000 2RS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6000H-2RSC0SRL
- Zoro #
- G124152545
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Maximum Speed
- 18,200 RPM
- Internal Clearance
- CN
- Ball Material
- Stainless Steel
- Bearing Lubrication
- Maintenance-Free
- Industry Number
- SS6000 2RS
- Dynamic Radial Load Capacity
- 870 lbf
- For Environment
- Food and Beverage
- Number of Rows
- One
- Seal Type
- Contact
- Closure
- Double Sealed
- Resistance Properties
- Corrosion-Resistant
- Flange Type
- Non-Flanged
- Cage Material
- Stainless Steel
- System of Measurement
- Metric
- Ring Material
- Stainless Steel
- Maximum Temperature
- 212 Degrees F
- Outer Ring Type
- Shield/Seal Groove
- Retaining Ring Groove
- No
- Static Radial Load Capacity
- 350 lbf
- ABEC Rating
- 1
- Lubricant Material
- Multitemp SRL
Dimensions
- Bore Diameter
- 10 mm
- Outer Ring Width
- 8 mm
- Outside Diameter
- 26 mm
Description
Radial Ball Bearing, Bore Diameter 10 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 8 mm, Outside Diameter 26 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 870 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.