Shop EZO
See all product information
Create Account
RadBalllBrg, SS, SS6202 2RS, 15 mm
- Mfr # 6202H-2RSC0SRL
- Zoro # G924151793
product price:Â
$
19.95
/ea
Key Features
Outer Ring Type
Shield/Seal Groove
Bearing Lubrication
Maintenance-Free
Maximum Temperature
212 Degrees F
Outer Ring Width
11 mm
Maximum Speed
13,800 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6202H-2RSC0SRL
- Zoro #
- G924151793
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Outer Ring Type
- Shield/Seal Groove
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 212 Degrees F
- Maximum Speed
- 13,800 RPM
- Seal Type
- Contact
- Internal Clearance
- CN
- ABEC Rating
- 1
- For Environment
- Food and Beverage
- Resistance Properties
- Corrosion-Resistant
- Retaining Ring Groove
- No
- Dynamic Radial Load Capacity
- 1,460 lbf
- System of Measurement
- Metric
- Closure
- Double Sealed
- Flange Type
- Non-Flanged
- Ring Material
- Stainless Steel
- Industry Number
- SS6202 2RS
- Number of Rows
- One
- Cage Material
- Stainless Steel
- Static Radial Load Capacity
- 670 lbf
- Ball Material
- Stainless Steel
- Lubricant Material
- Multitemp SRL
Dimensions
- Outer Ring Width
- 11 mm
- Outside Diameter
- 35 mm
- Bore Diameter
- 15 mm
Description
Radial Ball Bearing, Bore Diameter 15 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 11 mm, Outside Diameter 35 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 1,460 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.