RadBalllBrg, Steel, 61805 ZZ, 25 mm
- Mfr # 6805ZZC0SRL
- Zoro # G524152114
product price:Â
$
11.55
/ea
Key Features
Bearing Lubrication
Maintenance-Free
Retaining Ring Groove
No
Maximum Temperature
302 Degrees F
Static Radial Load Capacity
830 lbf
Outer Ring Width
7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6805ZZC0SRL
- Zoro #
- G524152114
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Bearing Lubrication
- Maintenance-Free
- Retaining Ring Groove
- No
- Maximum Temperature
- 302 Degrees F
- Static Radial Load Capacity
- 830 lbf
- Industry Number
- 61805 ZZ
- Ring Material
- Steel
- Number of Rows
- One
- Ring Material Grade
- AISI 52100
- System of Measurement
- Metric
- Outer Ring Type
- Shield/Seal Groove
- Closure
- Double Shielded
- Lubricant Material
- Multitemp SRL
- For Environment
- Food and Beverage
- Ball Material Grade
- AISI 52100
- Dynamic Radial Load Capacity
- 1,210 lbf
- Flange Type
- Non-Flanged
- Ball Material
- Steel
- ABEC Rating
- 1
- Cage Material
- Steel
- Series
- Extra Thin Metric Series Bearings
- Internal Clearance
- CN
- Maximum Speed
- 21,000 RPM
Dimensions
- Outer Ring Width
- 7 mm
- Outside Diameter
- 37 mm
- Bore Diameter
- 25 mm
Description
Radial Ball Bearing, Bore Diameter 25 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 37 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 1,210 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.