RadBalllBrg, Steel, SS61707 2RS, 35 mm

  • Mfr # 6707-2RSP0C0SRL
  • Zoro # G624151895
product price: 
$
73.75
/ea

Key Features

Ring Material
Steel
Outer Ring Width
5 mm
Internal Clearance
CN
Maximum Speed
4,900 RPM
Flange Type
Non-Flanged
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6707-2RSP0C0SRL
Zoro #
G624151895
UPC #
-
Country of Origin
Japan
Item
Radial Ball Bearing
Ring Material
Steel
Internal Clearance
CN
Maximum Speed
4,900 RPM
Flange Type
Non-Flanged
ABEC Rating
1
Ball Material Grade
AISI 52100
ISO Rating
Normal/Class 6X
Industry Number
SS61707 2RS
Outer Ring Type
Shield/Seal Groove
Cage Material
Steel
Maximum Temperature
248 Degrees F
System of Measurement
Metric
Bearing Lubrication
Maintenance-Free
Seal Type
Contact
Ball Material
Steel
Ring Material Grade
AISI 52100
Static Radial Load Capacity
460 lbf
Closure
Double Sealed
Series
Extra Thin Metric Series Bearings
Lubricant Material
Multitemp SRL
Dynamic Radial Load Capacity
520 lbf
Retaining Ring Groove
No
Number of Rows
One
For Environment
Food and Beverage

Dimensions

Outer Ring Width
5 mm
Outside Diameter
44 mm
Bore Diameter
35 mm

Description

Radial Ball Bearing, Bore Diameter 35 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 44 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 520 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Normal/Class 6X

Ratings & reviews