RadBalllBrg, SS, SS6302 2RS, 15 mm
- Mfr # 6302H-2RSC0SRL
- Zoro # G024151440
product price:Â
$
36.95
/ea
Key Features
Outside Diameter
42 mm
Static Radial Load Capacity
980 lbf
Closure
Double Sealed
Outer Ring Width
13 mm
For Environment
Food and Beverage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6302H-2RSC0SRL
- Zoro #
- G024151440
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Static Radial Load Capacity
- 980 lbf
- Closure
- Double Sealed
- For Environment
- Food and Beverage
- Maximum Speed
- 11,600 RPM
- Bearing Lubrication
- Maintenance-Free
- Internal Clearance
- CN
- ABEC Rating
- 1
- Industry Number
- SS6302 2RS
- Seal Type
- Contact
- Ball Material
- Stainless Steel
- Lubricant Material
- Multitemp SRL
- Resistance Properties
- Corrosion-Resistant
- Dynamic Radial Load Capacity
- 2,190 lbf
- Maximum Temperature
- 212 Degrees F
- System of Measurement
- Metric
- Outer Ring Type
- Shield/Seal Groove
- Ring Material
- Stainless Steel
- Cage Material
- Stainless Steel
- Flange Type
- Non-Flanged
- Number of Rows
- One
- Retaining Ring Groove
- No
Dimensions
- Outside Diameter
- 42 mm
- Outer Ring Width
- 13 mm
- Bore Diameter
- 15 mm
Description
Radial Ball Bearing, Bore Diameter 15 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 13 mm, Outside Diameter 42 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 2,190 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.